Shelving, Add-On, H 85, W 36, D 18, Chrome

ZORO SELECT| Zoro #: G0808613| Mfr #: 2KPG8

$241.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Shelf Capacity: 800 lb.
Wire Shelving Type: Add-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808613 Mfr #: 2KPG8
Standards: NSFShelf Capacity: 800 lb.
Wire Shelving Type: Add-OnHeight: 85"
Shelf Adjustments: 1"Depth: 18"
Includes: (4) Shelves, (2) Posts and S HooksNumber of Shelves: 4
Color: SilverWire Shelving Finish: Chrome Plated
Wire Shelving Material: SteelItem: Wire Shelving Unit
Width: 36"Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 36 In., Overall Depth 18 In., Overall Height 85 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews