DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shelving, Add-On, H 85, W 60, D 24, Chrome

ZORO SELECT| Zoro #: G2440225| Mfr #: 2KPH6

$471.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Wire Shelving Material: Steel
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440225 Mfr #: 2KPH6
Standards: NSFWire Shelving Material: Steel
Color: SilverWire Shelving Finish: Chrome Plated
Number of Shelves: 4Height: 85"
Shelf Capacity: 600 lb.Width: 60"
Depth: 24"Item: Wire Shelving Unit
Shelf Adjustments: 1"Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 60 In., Overall Depth 24 In., Overall Height 85 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews