Shelving, Add-On, H 85, W 72, D 36, Zinc

ZORO SELECT| Zoro #: G1737452| Mfr #: 2KPK7

$715.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Shelf Capacity: 600 lb.
Wire Shelving Type: Add-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737452 Mfr #: 2KPK7
Standards: NSFShelf Capacity: 600 lb.
Wire Shelving Type: Add-OnHeight: 85"
Shelf Adjustments: 1"Depth: 36"
Includes: (4) Shelves, (2) Posts and S HooksNumber of Shelves: 4
Color: SilverWire Shelving Finish: Zinc Plated
Wire Shelving Material: SteelItem: Wire Shelving Unit
Width: 72"Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 72 In., Overall Depth 36 In., Overall Height 85 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews