Wire Cart, 4 Shelf, Chrome, 60x24x67 In.

ZORO SELECT| Zoro #: G0622395| Mfr #: 3TPA6

$276.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 67"
Shelf Capacity: 150 lb.
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622395 Mfr #: 3TPA6
Overall Height: 67"Shelf Capacity: 150 lb.
Finish: ChromeCaster Material: Polymer
Material: SteelLoad Capacity: 600 lb.
Number of Shelves: 4Color: Silver
Caster Lock: (2) BrakesCaster Type: (4) Swivel
Overall Length: 60"Shelf Length: 60"
Item: Wire Shelving UnitShelf Width: 24"
Adjustable Increments: 1"Overall Width: 24"
Caster Dia.: 3"Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Mobile, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 60 In., Overall Depth 24 In., Overall Height 67 In., Split Sleeve, Shelf Capacity 150 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews