Wire Cart, 4 Shelf, Zinc, 60x24x67 In.

ZORO SELECT| Zoro #: G0735865| Mfr #: 3TPC7

$259.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Silver
Shelf Width: 24"
Caster Type: (4) Swivel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735865 Mfr #: 3TPC7
Color: SilverShelf Width: 24"
Caster Type: (4) SwivelCaster Lock: (2) Brakes
Adjustable Increments: 1"Overall Length: 60"
Number of Shelves: 4Shelf Capacity: 150 lb.
Load Capacity: 600 lb.Overall Height: 67"
Caster Dia.: 3"Material: Steel
Shelf Length: 60"Finish: zinc plated
Caster Material: PolymerItem: Wire Shelving Unit
Overall Width: 24"Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Mobile, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 60 In., Overall Depth 24 In., Overall Height 67 In., Split Sleeve, Shelf Capacity 150 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated

Reviews