Utility Wire Storage Unit, 9 Shelves

ZORO SELECT| Zoro #: G1891915| Mfr #: 1UFL4

$398.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shelf Capacity: 200 lb.
Wire Shelving Type: Starter
Height: 63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891915 Mfr #: 1UFL4
Shelf Capacity: 200 lb.Wire Shelving Type: Starter
Height: 63"Shelf Adjustments: 1"
Depth: 18"Includes: (2) Wire Baskets
Number of Shelves: 9Color: Silver
Wire Shelving Finish: Chrome PlatedWire Shelving Material: Steel
Item: Wire Shelving UnitWidth: 68"
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 9, Overall Width 68 In., Overall Depth 18 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 200 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Includes (2) Wire Baskets

Reviews