DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shelving, Starter, H 63, W 72, D36, Chrome

ZORO SELECT| Zoro #: G1636643| Mfr #: 2KNZ4

$734.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Wire Shelving Material: Steel
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636643 Mfr #: 2KNZ4
Standards: NSFWire Shelving Material: Steel
Color: SilverWire Shelving Type: Starter
Wire Shelving Finish: Chrome PlatedNumber of Shelves: 4
Height: 63"Shelf Capacity: 600 lb.
Width: 72"Depth: 36"
Item: Wire Shelving UnitShelf Adjustments: 1"
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 72 In., Overall Depth 36 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves, (4) Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews