DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Industrial Wire Shelving, H 63, W 48, D 24

ZORO SELECT| Zoro #: G1488645| Mfr #: 1ZTG6

$205.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Wire Shelving Material: Steel
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488645 Mfr #: 1ZTG6
Standards: NSFWire Shelving Material: Steel
Color: SilverWire Shelving Type: Starter
Wire Shelving Finish: Zinc PlatedNumber of Shelves: 4
Height: 63"Shelf Capacity: 800 lb.
Width: 48"Depth: 24"
Item: Wire Shelving UnitShelf Adjustments: 1"
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 48 In., Overall Depth 24 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves and (4) Posts

Reviews