October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome

  • Zoro #: G3235172
  • Mfr #: 1ANZ8

$197.16

Details
  • Wire Shelving Finish: Chrome Plated
  • Wire Shelving Material: Steel
  • Depth: 24"
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #1ANZ8 Specifications

  • Zoro #: G3235172
  • Mfr #: 1ANZ8
Wire Shelving Finish: Chrome Plated Wire Shelving Material: Steel
Depth: 24" Overall Height: 74"
Color: Chrome Shelving Type: Starter
Wire Shelving Type: Starter Width: 36"
Shelf Capacity: 800 lb. Overall Depth: 24"
No. of Shelves: 4 Item: Wire Shelving Unit
Material: Steel Wire Shelf Adjustment Type: Split Sleeve
Overall Width: 36" Number of Shelves: 4
Includes: (4) Shelves; (4) Posts Height: 74"
Standards: NSF Finish: Chrome
Shelf Adjustments: 1" Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 36 In., Overall Depth 24 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves and (4) Posts

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoro Select #1ANZ8