Industrial Wire Shelving, H74, W72, Chrome

ZORO SELECT| Zoro #: G1705575| Mfr #: 1APA2

$318.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Shelf Capacity: 600 lb.
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705575 Mfr #: 1APA2
Standards: NSFShelf Capacity: 600 lb.
Wire Shelving Type: StarterHeight: 74"
Shelf Adjustments: 1"Depth: 24"
Includes: (4) Shelves and (4) PostsNumber of Shelves: 4
Color: SilverWire Shelving Finish: Chrome Plated
Wire Shelving Material: SteelItem: Wire Shelving Unit
Width: 72"Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 72 In., Overall Depth 24 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves and (4) Posts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews