Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome
  • Zoro #: G0276105
  • Mfr #: 1PGG2
$251.99
  • Wire Shelving Finish: Chrome Plated
  • Shelving Type: Starter
  • Shelf Adjustments: 1"
See full product details
This item ships free.

Zoro Select #1PGG2 Specifications

  • Zoro #: G0276105
  • Mfr #: 1PGG2
Wire Shelving Finish: Chrome Plated Shelving Type: Starter
Shelf Adjustments: 1" Depth: 18"
Finish: Chrome Color: Chrome
Wire Shelf Adjustment Type: Split Sleeve Includes: (4) Shelves; (4) Posts
Standards: NSF No. of Shelves: 4
Overall Depth: 18" Overall Height: 74"
Item: Wire Shelving Unit Number of Shelves: 4
Material: Steel Shelf Capacity: 800 lb.
Width: 48" Overall Width: 48"
Height: 74" Wire Shelving Type: Starter
Wire Shelving Material: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 48 In., Overall Depth 18 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves and (4) Posts

Technical Guides

Reviews of Zoro Select #1PGG2