DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Industrial Wire Shelving, H74, W72, Chrome

ZORO SELECT| Zoro #: G1086294| Mfr #: 1PGG4

$219.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Wire Shelving Material: Steel
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086294 Mfr #: 1PGG4
Standards: NSFWire Shelving Material: Steel
Color: SilverWire Shelving Type: Starter
Wire Shelving Finish: Chrome PlatedNumber of Shelves: 4
Height: 74"Shelf Capacity: 600 lb.
Width: 72"Depth: 18"
Item: Wire Shelving UnitShelf Adjustments: 1"
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 72 In., Overall Depth 18 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves and (4) Posts

Reviews