Wire Shelving, H74, W48, D18, Black, 6 Shelf

ZORO SELECT| Zoro #: G1647861| Mfr #: 5GPL2

$209.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Shelf Capacity: 300 lb.
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647861 Mfr #: 5GPL2
Standards: NSFShelf Capacity: 300 lb.
Wire Shelving Type: StarterHeight: 74"
Shelf Adjustments: 1"Depth: 18"
Includes: (6) Shelves, (4) Posts and S HooksNumber of Shelves: 6
Color: BlackWire Shelving Finish: Powder Coated
Wire Shelving Material: SteelItem: Wire Shelving Unit
Width: 48"Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 6, Overall Width 48 In., Overall Depth 18 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 300 lb., 1 In., Black, Wire Shelving Finish Powder Coated, Standards NSF, Includes (6) Shelves, (4) Posts and S Hooks

Reviews