Wire Shelving, H74, W48, D18, Black, 5 Shelf

ZORO SELECT| Zoro #: G0705327| Mfr #: 5GPL3

$196.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Material: Steel
Color: Black
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705327 Mfr #: 5GPL3
Wire Shelving Material: SteelColor: Black
Wire Shelving Type: StarterWire Shelving Finish: Powder Coated
Number of Shelves: 5Height: 74"
Shelf Capacity: 300 lb.Width: 48"
Includes: (5) Shelves, (4) Posts and S HooksStandards: NSF
Depth: 18"Item: Wire Shelving Unit
Shelf Adjustments: 1"Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 5, Overall Width 48 In., Overall Depth 18 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 300 lb., 1 In., Black, Wire Shelving Finish Powder Coated, Standards NSF, Includes (5) Shelves, (4) Posts and S Hooks

Reviews