Shelving, Starter, H 85 In, W 60 In, Zinc

ZORO SELECT| Zoro #: G1504824| Mfr #: 2KPG5

$580.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF
Shelf Capacity: 600 lb.
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504824 Mfr #: 2KPG5
Standards: NSFShelf Capacity: 600 lb.
Wire Shelving Type: StarterHeight: 85"
Shelf Adjustments: 1"Depth: 36"
Includes: (4) Shelves, (4) Posts and S HooksNumber of Shelves: 4
Color: SilverWire Shelving Finish: Zinc Plated
Wire Shelving Material: SteelItem: Wire Shelving Unit
Width: 60"Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 60 In., Overall Depth 36 In., Overall Height 85 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves, (4) Posts and S Hooks

Reviews