Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome

  • Zoro #: G4609608
  • Mfr #: 45VY15

$212.19

Details
  • Item: Wire Shelving Unit
  • Shelving Type: Starter
  • Height: 86"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #45VY15 Specifications

  • Zoro #: G4609608
  • Mfr #: 45VY15
Item: Wire Shelving Unit Shelving Type: Starter
Height: 86" No. of Shelves: 4
Overall Width: 48" Overall Depth: 24"
Wire Shelf Adjustment Type: Split Sleeve Overall Height: 86"
Includes: (4) 86"H Chrome Posts; (4) 24"x48" Chrome Wire Shelves; (16) Split Sleeves Width: 48"
Material: Steel Wire Shelving Finish: Chrome Plated
Wire Shelving Type: Starter Finish: Chrome
Wire Shelving Material: Steel Shelf Adjustments: 1"
Color: Chrome Standards: NSF
Depth: 24" Shelf Capacity: 800 lb.
Number of Shelves: 4 Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 48 In., Overall Depth 24 In., Overall Height 86 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) 86 In.H Chrome Posts (4) 24 In.x48 In. Chrome Wire Shelves, (16) Split Sleeves

Reviews of Zoro Select #45VY15