Zoro Select
Steel Wire Wall Shelving, 14"D x 48"W x 34"H, Chrome
Mfr # 2HGE3
Zoro # G0939714
$109.97
23% off
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Width 48"
- Depth 14"
- Height 34"
- Material Steel
Explore More Products
- ZORO SELECT Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver 2HFZ1
- ZORO SELECT Steel Wall Shelf, 12"D x 60"W x 11-1/2"H, Silver 2HFY3
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome 2HGE2
- ZORO SELECT Stainless Steel Wire Wall Shelf, 14"D x 48"W x 14"H, Silver GACB14-14-1448S
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome 2HGD5
- ZORO SELECT Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver 2HFY9
- ZORO SELECT Stainless Steel Wire Wall Shelf, 14"D x 36"W x 14"H, Silver GACB14-14-1436S
- ZORO SELECT Stainless Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Silver GACB14-14-1460S
- ZORO SELECT Stainless Steel Wire Wall Shelf, 18"D x 48"W x 34"H, Silver GACB18-34-1848S
- AMORE DESIGNS Amore Designs VIL1212WH Wood Shelving Villages White Corner Shelf VIL1212WH
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver 2HGC1
- Zoro Select Wall Shelving