Zoro Select
Drum Deheader, Electric, Steel/Aluminum
Mfr # WK10025
Zoro # G5512157
Free Shipping & Returns
$3,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Aluminum
- Type Electric
- Construction Steel/Aluminum
- Characteristics Inside Cut, Light-Duty, Manual Adjust
- Blade Material Hardened Steel
Explore More Products
- ZORO SELECT Drum Plug Wrench, 15 In. L, Offset 1VKC8
- ZORO SELECT Drum Bung Socket, 3/8 In, Bronze BUNG-S-B1
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L BNW-P
- ZORO SELECT Aerovent Drum Vent 28206
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze BUNG-S-B2
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc BUNG-S-S2
- ZORO SELECT Drum Dumper, 87-3/4 in. H, 1500 lb., 115V HLD-94-15-P
- ZORO SELECT Port Drum Dumper, 71-1/2in, 42sec., 1500lb. HDD-48-15-P-SSC
- ZORO SELECT Drum Dumper, 87-3/4 in. H, 1000 lb., 115V HLD-94-10-P
- VESTIL Chain Drum Lifter CDL-2000
- DAYTON Ergonomic Drum Handler, 1000 lb. 29PH15
- Zoro Select Drums & Accessories