Zoro Select
Leveling Caster, Nylon, 2 in., 1100 lb.
Mfr # WMSPIN-60S
Zoro # G8959343
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Bolt Hole
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 3 5/16 in
- Load Rating 550 lb
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb 32J887
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 110 lb. 49H591
- ZORO SELECT Scaffold Caster, Polyurthan, 6 in., 1320 lb SJE 150 NT0E B21
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. 32J912
- ZORO SELECT Stem Caster, 135 lb Load Rating, Zn Plated 400K82
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. 31253
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 260 lb. P14S-RP050K-SG7
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 250 lb. 7F09B5A26000173R
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 220 lb. P14SX-RP050K-SG7-AM
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. P12S-PB040D-SG1-001
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb PTW60507BK-B
- Zoro Select Casters