Zoro Select

Wood Screw Assortment, std., 122 pcs.

Zoro Select Wood Screw Assortment, std., 122 pcs. CPS1NA96GR
Hover or click to zoom Tap to zoom
Key Features
  • Includes: (30) Each: #6 x 3/4 in, (25) Each: #6 x 1 in, (20) Each: #6 x 1 1/2 in, #8 x 1, (15) Each: #8 x 1 1/4 in, (12) Each: #8 x 1 1/2 in, Plastic Hanging Pak
  • Driver Size: #2
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Item: Wood Screw Assortment
  • Type: Screw Assortment
  • Material: Steel
  • Head Type: Flat
See full product details
$22.11

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #CPS1NA96GR Specifications

  • Includes: (30) Each: #6 x 3/4 in, (25) Each: #6 x 1 in, (20) Each: #6 x 1 1/2 in, #8 x 1, (15) Each: #8 x 1 1/4 in, (12) Each: #8 x 1 1/2 in, Plastic Hanging Pak
  • Driver Size: #2
  • System of Measurement: Inch
  • Drive Type: Phillips
  • Item: Wood Screw Assortment
  • Type: Screw Assortment
  • Material: Steel
  • Head Type: Flat
  • Package Quantity: 1
  • Finish: Zinc Plated
  • Number of Sizes: 6
  • Number of Pieces: 122
  • Size: #6 to #8
  • Length: 3/4 to 1 1/2 in
  • Length (Straight Wireway): 3/4 to 1-1/2 in
  • Includes Lock Washers: No
  • Drive: Phillips
  • Container Material: Plastic
  • Head Style: Flat
  • Pack Size: Small
  • Includes Hex Head Screws: No
  • Includes Hex Nuts: No
  • Includes Flat Washers: No
  • Screw Size: #6 to #8
  • Finish Type: Zinc Plated
  • Country of Origin (subject to change): Multiple

Description

Wood Screw Assortment, Type Standard, Head Type Flat, Steel, Finish Zinc, Size #6 to #8, Length 3/4 to 1-1/2 In., Drive Type Phillips, Driver Size #2, Number of Pieces 122, Number of Sizes 6, Includes (30) Each: #6 x 3/4 In., (25) Each: #6 x 1 In., (20) Each: #6 x 1-1/2 In., #8 x 1, (15) Each: #8 x 1-1/4 In., (12) Each: #8 x 1-1/2 In., Plastic Hanging Pak

Reviews of Zoro Select #CPS1NA96GR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.