Zoro Select

Wood Screw Assortment, Steel, Zinc Plated Finish


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Flat Head
Phillips Drive
Phillips Drive
  • System of Measurement Inch
  • Length 3/8 in to 2 in
  • Drive Size #2, #3
  • Material Steel
  • Thread Size #6 to #14
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Screw Size #6 to #14
Length 3/8 in to 2 in
Drive Size #2, #3
Thread Size #6 to #14
Number of Sizes 24
Size #6 to #14

Description

Wood Screw Assortment, Finish Zinc Plated, Head Type Flat, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Flat, Includes Screws (25) Each: #6x3/8 in, 1/2 in, 3/4 in, 1 in, #8x1/2 in, 3/4 in, 1 in, 1 1/4 in, #10x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, #12x 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, #14x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Metal Compartment Box with Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.