Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1LA19
Zoro #
G2796193
UPC #
-
Country of Origin
China
Dimensions
Drive Size
#3
Head Height
0.132 in
Head Dia.
0.389 in
Size
#12
Length
1 1/2 in
Details
Head Type
Flat
Material
Brass
Finish
Plain
Item
Wood Screw
Meets/Exceeds
ANSI/ASME B18.6.1
Head Angle (Deg.)
82
Drive Type
Phillips
Description
Wood Screw, Finish Plain, Material Brass, Head Height 0.132 in, Head Type Flat, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.