Zoro Select
Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 1800 PK
Mfr # 0832DSF
Zoro # G9092564
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK U51866.019.0150
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK U25710.013.0050
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK U30025.016.0125
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.013.0050
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK U30000.019.0250
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK U51880.013.0062
- ZORO SELECT Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK U51880.011.0075
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK 1040DPR
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK U25131.011.0075
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.021.0100
- HILLMAN Wood Screw, #9, 3 in 48584
- Zoro Select Self-Tapping Screws