Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Laminate, 48" W, 30" D

  • Zoro #: G0510982
  • Mfr #: 7AN85

$223.69

  • Workbench/Table Surface Material: Laminate
  • Load Capacity: 4000 lb.
  • Workbench/Table Assembly: Unassembled
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #7AN85 Specifications

  • Zoro #: G0510982
  • Mfr #: 7AN85
Workbench/Table Surface Material: Laminate Load Capacity: 4000 lb.
Workbench/Table Assembly: Unassembled Color: Beige
Gauge: 14 ga. Includes: Stringer and Hardware
Workbench Item: Workbench Item: Workbench
Finish: Powder Coated Workbench/Table Frame Material: Steel
Top Thickness: 1-1/2" Workbench/Table Leg Type: Straight
Workbench/Work Table Type: Freestanding Height: 30-3/4" to 34-3/4"
Workbench/Table Adjustment: Bolted Width: 48"
Edge Type: Straight Workbench/Workstation Item: Workbench
Depth: 30" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Workbench, Workbench/Table Surface Material Laminate, Workbench/Table Adjustment Bolted, Workbench/Work Table Type Freestanding, Load Capacity 4000 lb., Workbench/Table Leg Type Straight, Width 48 In., Beige, Depth 30 In., Height 30-3/4 In. to 34-3/4 In., Top Thickness 1-1/2 In., Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Finish Powder Coated, Includes Stringer and Hardware, Edge Type Straight, Gauge 14 ga.

Reviews of Zoro Select #7AN85