Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Steel, 72" W, 36" D

  • Zoro #: G0517711
  • Mfr #: 5306

$235.47

  • Height: 33-3/4"
  • Gauge: 14
  • Workbench/Work Table Type: Freestanding
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #5306 Specifications

  • Zoro #: G0517711
  • Mfr #: 5306
Height: 33-3/4" Gauge: 14
Workbench/Work Table Type: Freestanding Workbench/Table Leg Type: Flared
Width: 72" Includes: Stringers, Hardware
Item: Workbench Finish: Powder Coated
Edge Type: Straight Depth: 36"
Workbench/Table Frame Material: Steel Workbench/Table Surface Material: Steel
Color: Gray Workbench/Workstation Item: Workbench
Workbench/Table Assembly: Unassembled Workbench Item: Workbench
Load Capacity: 6000 lb. Top Thickness: 1-1/2"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 6000 lb., Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 72 In., Depth 36 In., Height 33-3/4 In., Workbench/Table Leg Type Flared, Workbench/Table Assembly Unassembled, Top Thickness 1-1/2 In., Color Gray, Edge Type Straight, Finish Powder Coated, Includes Stringers, Hardware, Gauge 14

Reviews of Zoro Select #5306