Zoro Select
Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb
Mfr # WT26E
Zoro # G7702861
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin
- Color Black
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb LDO-244841-2-8SPN-95
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 4,000 lb HET-2436-2-95
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised EPTT183625PO95
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb OPC-244860-4-6PH-95
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg) 35KT27
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb RIC-243645-3-95
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb OPC-243660-4-6PH-95
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, No Handle, 2 Shelves, 1,200 lb RIC30482NHNRM4SW8PN95
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb RSCE-304848-2-95
- LITTLE GIANT Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb 4M-3048-6PH
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" 748721A
- Zoro Select Utility Carts