Zoro Select
Wye, Cast Iron, 3 x 3 x 2 in, Socket
- Zoro #: G000722077
- Mfr #: ZFB221648
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: Wye
- Item: Reducing Wye
- Bend Nominal Dimensions: 1 1/2 x 8 13/16 x 5 1/2
- Color: Green
- Fitting Side C Nominal Pipe Size: 2 in
- Fitting Side A Gender: Female
- Pipe Fitting Gender: Female Female Female
$63.73
14% off
$54.63
Subtotal: $54.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #ZFB221648 Specifications
- Zoro #: G000722077
- Mfr #: ZFB221648
- UPC #: 810074085939
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: Wye
- Item: Reducing Wye
- Bend Nominal Dimensions: 1 1/2 x 8 13/16 x 5 1/2
- Color: Green
- Fitting Side C Nominal Pipe Size: 2 in
- Fitting Side A Gender: Female
- Pipe Fitting Gender: Female Female Female
- Gender: Female
- Fitting Side B Gender: Female
- Fitting Side A Nominal Pipe Size: 3 in
- Application: DWV
- Finish/Coating: Epoxy Coated
- Overall Length: 9 7/16 in
- Pipe Size: 2 in, 3 in
- Fitting Side C Type: Socket
- Fitting Side B Type: Socket
- Includes Pre-Applied Thread Sealant: No
- Fitting Side C Gender: Female
- Includes Seal: No
- Fitting Side B Nominal Pipe Size: 3 in
- Fitting Side B Outside Diameter: 3 3/8 in
- Connection Type: Socket
- Fitting Shape: Wye
- Fitting Pipe Size: 3 in x 3 in x 2 in
- Fitting Side A Type: Socket
- Fitting Side C Outside Diameter: 2 3/8 in
- Fitting Side A Outside Diameter: 3 3/8 in
- Maximum Operating Pressure: 0 psi
- Low Lead Compliance Level: Compliant
- Material Grade: Green Cast Iron
- Class: 0 psi
- Country of Origin (subject to change): Multiple
Description
Reducing Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #ZFB221648
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1-1/4" x 3/4" Malleable Iron Reducer 5P570
- ZORO SELECT 3/8" Black Forged Steel 90 Degree Elbow 1MMU3
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 1MNL2
- ZORO SELECT Pipe Flange, Steel, Threaded, Class 600 BULK-PF-411
- ZORO SELECT 2-1/2" x 2" Malleable Iron Reducer 5PAL0
- ZORO SELECT Sanitary Cross, Cast Iron, 6 in, Socket ZFB221867
- ZORO SELECT Pipe Fittings, Plug, 1/4", Iron ZUSA-PF-15691
- ZORO SELECT Closet Tee, Cast Iron, 4 x 4 x 2 in, Socket 229502L
- ZORO SELECT Reducing Coupling, Cast Iron, 8 x6", Green ZFBSVFRED86
- ANVIL 90 Elbow, Cast Iron, 6 in, Class 125 0306010604
- AMERICAN IMAGINATIONS 2 in. x 2 in. Iron Cap AI-35986
- Zoro Select Black Pipe Fittings