Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Yellow LED Handheld Flashlight, Alkaline D, 35lm

  • Zoro #: G0065366
  • Mfr #: 32ZN12
$4.19
  • Rechargeable: No
  • Special Light Output Mode: No Special Light Output
  • Flashlight Battery Size: D
See full product details
Orders over $75 ship free.

Zoro Select #32ZN12 Specifications

  • Zoro #: G0065366
  • Mfr #: 32ZN12
Rechargeable: No Special Light Output Mode: No Special Light Output
Flashlight Battery Size: D Batteries Included: No
Lumens Range: 0 to 49 Number of Batteries: 2
Light Output Modes: High Flashlight Grade: General Purpose
Lighting Technology: LED Weight with Batteries: 5.28 oz
Run Time on High Setting: 168 hr Flashlight Beam Type: Fixed
Flashlight Battery Type: Alkaline Safety Rated: Not Safety Rated
Maximum Lumens Output: 20 Item: Handheld Flashlight
Beam Distance: 74m Battery Burn Time: 123 hr
Replacement Lamp: 41-1643 Flashlight Grouping Type: Handheld Flashlight
Lens Material: Polystyrene Lumens: 35
Lamp Life: 50,000 hr Body Dia.: 2.5 in
Length: 7.75 in Body Color: Yellow
Switch Type: Push button Flashlight Body Material: Plastic
Lamp Type: Led Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade General Purpose, Lighting Technology LED, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Lumens 35, Maximum Lumens Output 20, Run Time on High Setting 168 hr, Flashlight Body Material Plastic, Body Color Yellow, Length 7.75 in, Body Dia. 2.5 in, Safety Rated Not Safety Rated

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #32ZN12