Skip to Main Content
customer-service Help
Zoro Select

Yellow Shelf Bin, 11-5/8"L x 6-5/8"W x 4"H

Zoro Select Yellow Shelf Bin,  11-5/8"L x 6-5/8"W x 4"H 30130YELLOBLANK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.93 /ea

Order in multiples of 12

  • Promotion Restriction: Not eligible for promotion
  • Item: Shelf Bin
  • Color: Yellow
See full product details
Orders over $75 ship free.
Total: $35.16

Zoro Select #30130YELLOBLANK Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Shelf Bin
  • Color: Yellow
  • Material: Industrial Grade Polymer
  • ESD Conductive: No
  • Volume Capacity: 0.07 cu ft
  • Load Capacity: 15 lb
  • Outside Width: 6 5/8 in
  • Outside Height: 4 in
  • Outside Length: 11 5/8 in
  • Inside Length: 10 1/4 in
  • Inside Width: 5 1/2 in
  • No. of Divider Slots Short: 7
  • No. of Divider Slots Long: 0
  • Use with Grainger Divider No.: 48WH23
  • Use Divider No.: Mfr. No. 40130
  • Includes: Molded-In Label Area
  • Inside Height: 4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Zoro Select Shelf Bin. Color: Yellow, Outside Length: 11-5/8", Material: Industrial Grade Polymer.

Reviews of Zoro Select #30130YELLOBLANK