Zoro Select

Yellow Shelf Bin, 17-7/8"L x 6-5/8"W x 4"H

Zoro Select Yellow Shelf Bin,  17-7/8"L x 6-5/8"W x 4"H 30138YELLOBLANK
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 17 7/8 in L x 6 5/8 in W x 4 in H
  • Load Capacity: 20 lb
  • Material: Plastic
  • Length: 17 7/8 in
  • Height: 4 in
  • Width: 6 5/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.1 cu ft
See full product details
$6.41

Must order in multiples of 12

Orders over $75 ship free.

Subtotal: $76.92

Zoro Select #30138YELLOBLANK Specifications

  • Overall L x W x H: 17 7/8 in L x 6 5/8 in W x 4 in H
  • Color: Yellow
  • Load Capacity: 20 lb
  • Material: Plastic
  • Length: 17 7/8 in
  • Height: 4 in
  • Width: 6 5/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.1 cu ft
  • Nestable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. 40130; Grainger No. 48WH23
  • Inside Height: 4 in
  • Outside Width: 6 5/8 in
  • Inside Length: 16 1/2 in
  • Outside Length: 17 7/8 in
  • Outside Height: 4 in
  • Inside Width: 5 1/2 in
  • Includes: Molded-In Label Area, Label Holder
  • Package Quantity: 1
  • Minimum Operating Temperature: -20 Degrees F
  • Mobility: Stationary
  • Weight Capacity: 20 lb
  • Resistant To: Grease, Oil, Water
  • Number of Dividers: 7 Short
  • Electrostatic Discharge: No
  • Hopper Height: 4 in
  • Hopper Style: Single-Sided
  • Hangable: Yes
  • Country of Origin (subject to change): United States

Description

Shelf Bin, Color Yellow, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 4 in, Overall Length 17 7/8 in, Overall Width 6 5/8 in, Weight Capacity 20 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 4 in

Reviews of Zoro Select #30138YELLOBLANK