Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK
Mfr # Z0454-188
Zoro # G3386826
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.033 in
- Maximum Thickness 0.047 in
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK Z0452-188
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK Z0450-188
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK Z0455-188
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 300 PK B38160.031.0008
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK Z0471
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK U38213.031.0300
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK 1416WFXV
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Black Oxide Finish, 3000 PK 1420WF188B
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 600 PK B51530.025.0200
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Stainless Steel Plain Finish, 50 PK U51530.015.0087
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5000 PK 1011WF188
- Zoro Select Fender Washers