Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Transmission Funnel, 1.5 qt, 18"L

  • Zoro #: G1544106
  • Mfr #: G1544106
$2.10
  • Spout: 7"
  • Item: Long Reach Funnel
  • Flow Capacity: 1 qt.
See full product details
Orders over $75 ship free.

Zoro #G1544106 Specifications

  • Zoro #: G1544106
  • Mfr #: G1544106
Spout: 7" Item: Long Reach Funnel
Flow Capacity: 1 qt. Fits: 1/2" openings
Cover: no Length: 4-3/4"
Spout Outside Dia.: 1/2" Function: Fluid Control
Material: polypropylene Total Capacity: 1 qt.
Includes: Hanging Tab Color: Black
Height: 18" Diameter: 4-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Transmission Funnel, 1.5 qt, 18"L

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro #G1544106