BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

2HoleCushionedClampPipe S1/2In, L221/32In

ZSI| Zoro #: G0751125| Mfr #: 014M017

$2.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 1-1/8
Width (In.): 63/64
Type: Surface Mounted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0751125 Mfr #: 014M017
Height (In.): 1-1/8Width (In.): 63/64
Type: Surface MountedBolt Size (In.): 1/4
Metal Detectable: NoIncludes: Two Hole Clamp and Cushion
Max. Load (Lb.): 50Pipe Size (In.): 1/2
Tube Size (In.): 7/8Description/Special Features: Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Item: 2 Hole Cushioned ClampLength (In.): 2-21/32
Material: Electro Galvanized GoldCountry of Origin (subject to change): United States

Description

2 Hole Cushioned Clamp, Surface Mounted, Pipe Size 1/2 In, Tube Size 7/.8 In, Max Load 50 Lb, Material of Construction Electro Galvanized Gold, Length 2 21/32 In, Width 63/64 In, Height 1 1/8 In, Bolt Size 1/4 In, Includes Two Hole Clamp and Cushion

Reviews