2HoleCushionedClampPipeS31/2InL6 15/32In

ZSI| Zoro #: G1868395| Mfr #: 064MS072

$97.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Surface Mounted
Material: Stainless Steel Type 304
Bolt Size (In.): 5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868395 Mfr #: 064MS072
Type: Surface MountedMaterial: Stainless Steel Type 304
Bolt Size (In.): 5/16Pipe Size (In.): 3-1/2
Includes: Two Hole Clamp and CushionMetal Detectable: Yes
Tube Size (In.): 4Height (In.): 4-11/16
Width (In.): 1-9/16Description/Special Features: Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Length (In.): 6-15/32Max. Load (Lb.): 700
Country of Origin (subject to change): United States

Description

2 Hole Cushioned Clamp, Surface Mounted, Pipe Size 3 1/2 In, Max Load 700 Lb, Material of Construction Stainless Steel Type 304, Length 6 15/32 In, Width 1 9/16 In, Height 4 11/16 In, Bolt Size 5/16 In, Includes Two Hole Clamp and Cushion

Reviews