2HoleCushionedClampTubeS15/8In, 3 23/64In

ZSI| Zoro #: G0977331| Mfr #: 026M030

$4.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 3-23/64
Bolt Size (In.): 1/4
Includes: Two Hole Clamp and Cushion
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977331 Mfr #: 026M030
Length (In.): 3-23/64Bolt Size (In.): 1/4
Includes: Two Hole Clamp and CushionWidth (In.): 1-9/16
Height (In.): 1-63/64Description/Special Features: Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Metal Detectable: NoMaterial: Electro Galvanized Gold
Max. Load (Lb.): 200Type: Surface Mounted
Tube Size (In.): 1-5/8Item: 2 Hole Cushioned Clamp
Country of Origin (subject to change): United States

Description

2 Hole Cushioned Clamp, Surface Mounted, Tube Size 1 5/8 In, Max Load 200 Lb, Material of Construction Electro Galvanized Gold, Length 3 23/64 In, Width 1 9/16 In, Height 1 63/64 In, Bolt Size 1/4 In, Includes Two Hole Clamp and Cushion

Reviews