STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

2HoleCushionedClampTubeS3/4InL2 7/16 In

ZSI| Zoro #: G2395915| Mfr #: 012M015

$2.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 50
Type: Surface Mounted
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395915 Mfr #: 012M015
Max. Load (Lb.): 50Type: Surface Mounted
Metal Detectable: NoLength (In.): 2-7/16
Material: Electro Galvanized GoldHeight (In.): 1-1/64
Tube Size (In.): 3/4Width (In.): 63/64
Item: 2 Hole Cushioned ClampDescription/Special Features: Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Bolt Size (In.): 1/4Includes: Two Hole Clamp and Cushion
Country of Origin (subject to change): United States

Description

2 Hole Cushioned Clamp, Surface Mounted, Tube Size 3/4 In, Max Load 50 Lb, Material of Construction Electro Galvanized Gold, Length 2 7/16 In, Width 63/64 In, Height 1 1/64 In, Bolt Size 1/4 In, Includes Two Hole Clamp and Cushion

Reviews