Skip to Main Content
customer-service Help
Zsi

3/8"-16 x 2" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt

Zsi 3/8"-16 x 2" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt UB2PA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.65
  • Max. Load (Lb.): 1,220
  • Includes: Cushion, Two Nylon Lock Nuts, U-Bolt
  • Finish: zinc
See full product details
Orders over $75 ship free.
Total: $12.65

Zsi #UB2PA Specifications

  • Max. Load (Lb.): 1,220
  • Includes: Cushion, Two Nylon Lock Nuts, U-Bolt
  • Finish: zinc
  • Inside Width: 2 3/16 in
  • Item: Vibration Dampening U-Bolt
  • Material: Steel
  • Overall Length: 3-11/16"
  • Thread Length: 1 13/64 in
  • Characteristics: Cushion Design Provides Total Load Distribution
  • Package Quantity: 1
  • Tube Size (In.): -
  • Type: Cushioned
  • Pipe Size (In.): 2 in
  • Length (In.): 3 11/16 in
  • Inside Length: 3 23/64 in
  • Width (In.): 2 3/16 in
  • Thread Size: 3/8"-16
  • For Pipe Size: 2"
  • Dia./Thread Size: 3/8"-16
  • Thread Fit: 2B
  • Number of Nuts Included: 2
  • Minimum Temperature: -50 Degrees F
  • Pack Size: Small Pack
  • Thread Type: Coarse
  • Globally Sourced: Made in USA*
  • Inside Width/Diameter: 2 3/16 in
  • Center to Center Width: 2 9/16 in
  • Width Across Centers of Tips: 2 9/16 in
  • Working Load Limit: 1,220 lb
  • Inside Height: 3 23/64 in
  • Cushion Material: None
  • System of Measurement: Inch
  • Thread Type: Coarse
  • Maximum Temperature: 275 Degrees F
  • Manufacturer Location: Made in USA*
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 3/8 In.-16 - 2B, Thread Length 1 13/64 in, Inside Length 3 23/64 in, Length (In.) 3 11/16 in, Inside Width 2 3/16 in, Pipe Size (In.) 2 in, Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Zsi #UB2PA