Zsi
Beta Clamp Assembly, Single, 1/4 In Tube
Mfr # S1004S
Zoro # G2174986
$3.84
12% off
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1/4 in
- Tube Size 1/4 in
- Max. Pressure (PSI) 1500
Replacement Parts
Explore More Products
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In 014MS017
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube S3015R
- ZSI Clip, Strut Mounted, Tube S 3/8 In. RPC-3/8
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube S3015S
- ZSI Beta Stand Clamp, 15mm, Tube, CapScrw, Steel SM2015SI
- ZSI Cushion Clamp Clamp, 1 In Wall, 7/8 In UX7810
- ZSI 3/4" Polyamide Alloy Cush-A-Click Series Clamp CC12
- ZSI Strut Clamp, 1 1/8"OD, 3 1/64"W 928112
- ZSI Beta Stand Clamp, 1-1/8", Cap Screw, Steel S4018SI-SS
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, 304SS HT18SS
- NVENT CADDY Strut Pipe Clamp, Size 2 In, Type: Heavy Duty RIGD0200EG
- Zsi Pipe & Tube Clamps