3/8"-16 x 2" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G0559851| Mfr #: UB2PA6

$19.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 1220
Package Quantity: 1
Inside Width: 2-63/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559851 Mfr #: UB2PA6
Max. Load (Lb.): 1220Package Quantity: 1
Inside Width: 2-63/64"For Pipe Size: 2"
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsMaterial: 316 stainless steel
Overall Length: 3-11/16"Characteristics: Cushion Design Provides Total Load Distribution
Type: CushionedInside Length: 2-3/16"
Finish: zincThread Length: 1-13/64"
Thread Size: 3/8"-16Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 SS, Finish Zinc, Thread Size 3/8 - 16 UNC - 2B, Thread Length 1-13/64 In., Inside Length 2-3/16 In., Overall Length 3-11/16 In., Inside Width 2-63/64 In., For Pipe Size 2 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews