Zsi
CushionedClampStrut Mounted, Pipe Sz 6In
Mfr # 106N114
Zoro # G0608395
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 6 in
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 8 15/64 in
Explore More Products
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C S3014C
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In 018M020
- ZSI Cushion Claw, 5/8 In OD Tube, Strut Mount CL-10
- ZSI Beta Standard Clamp, 3" Tube, Cushion, PP S7048C
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe T5021S
- ZSI CushionedClampStrutMounted, TubeSz1 1/4In 020NS024
- ZSI 45.5mm Polypropylene EPDM or TPE Heavy Rubber Insert Grommet Assembly HM6045RIS
- ZSI 1" Polyamide Alloy Cush-A-Click Series Clamp CC16
- ZSI 2-1/4" Polypropylene Heavy Series Clamp Cushion H-6034C
- ZSI Cushion Claw, 1/2 In OD Tube, Strut Mount CL-08
- APACHE Standard Worm Gear Clamp, 3/4" to 1-1/2" 48002501
- Zsi Plumbing Accessories