CushionedClampStrutMounted, PipeSz1 1/4In

ZSI| Zoro #: G2476494| Mfr #: 027N032

$4.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 2-11/64
Bolt Size (In.): 5/16 x 1-11/32
Includes: Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476494 Mfr #: 027N032
Length (In.): 2-11/64Bolt Size (In.): 5/16 x 1-11/32
Includes: Clamp Halves with Captured Stud, Cushion, and Nylon Lock NutWidth (In.): 1-5/8
Standards: Conforms with MSS SP-58 and MSS SP-69 (Type 58)Description/Special Features: For Strut Mounting of Tube, Pipe or Hose
Pipe Size (In.): 1-1/4Metal Detectable: No
Thread Size (In.): 5/16Material: Electro Galvanized Gold
Max. Load (Lb.): 2200Type: Strut Mounted
Height (In.): 2-47/64Item: Cushioned Clamp
Country of Origin (subject to change): United States

Description

Cushioned Clamp, Strut Mounted, Pipe Size 1 1/4 In, Max Load 2,200 Lb, Material of Construction Electro Galvanized Gold, Length 2 11/64 In, Width 1 5/8 In, Height 2 47/64 In, Thread Size 5/16 In, Bolt Size 5/16 x 1 11/32 In, Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut, Standards Conforms with MSS SP-58 and MSS SP-69 (Type 58)

Reviews