KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 4" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt

ZSI| Zoro #: G1235543| Mfr #: UB4PA

$13.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/2"
Characteristics: Cushion Design Provides Total Load Distribution
For Pipe Size: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235543 Mfr #: UB4PA
Thread Length: 1-1/2"Characteristics: Cushion Design Provides Total Load Distribution
For Pipe Size: 4"Material: Electro-galvanized Steel
Thread Size: 1/2"-13Type: Cushioned
Inside Width: 5"Overall Length: 6-5/32"
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsFinish: zinc
Max. Load (Lb.): 2260Package Quantity: 1
Inside Length: 5-1/2"Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/2 - 13 UNC - 2B, Thread Length 1-1/2, Inside Length 5-1/2 In., Overall Length 6-5/32 In., Inside Width 5 In., For Pipe Size 4 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews