1/2"-13 x 4" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G0438374| Mfr #: UB4PA6

$46.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 5-1/2"
Thread Size: 1/2"-13
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438374 Mfr #: UB4PA6
Inside Length: 5-1/2"Thread Size: 1/2"-13
Package Quantity: 1For Pipe Size: 4"
Finish: zincThread Length: 1-1/2"
Characteristics: Cushion Design Provides Total Load DistributionMax. Load (Lb.): 2260
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsType: Cushioned
Inside Width: 5"Overall Length: 6-5/32"
Material: 316 stainless steelCountry of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 SS, Finish Zinc, Thread Size 1/2 - 13 UNC - 2B, Thread Length 1-1/2, Inside Length 5-1/2 In., Overall Length 6-5/32 In., Inside Width 5 In., For Pipe Size 4 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews