KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 3-1/2" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt

ZSI| Zoro #: G1415285| Mfr #: UB3-1/2PA

$15.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
Thread Size: 1/2"-13
Overall Length: 5-45/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415285 Mfr #: UB3-1/2PA
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsThread Size: 1/2"-13
Overall Length: 5-45/64"For Pipe Size: 3-1/2"
Finish: zincThread Length: 1-1/2"
Characteristics: Cushion Design Provides Total Load DistributionInside Width: 4-1/2"
Type: CushionedPackage Quantity: 1
Inside Length: 5-3/64"Material: Electro-galvanized Steel
Max. Load (Lb.): 2260Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/2 - 13 UNC - 2B, Thread Length 1-1/2, Inside Length 5-3/64 In., Overall Length 5-45/64 In., Inside Width 4-1/2 In., For Pipe Size 3-1/2 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews