1/2"-13 x 3-1/2" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G1248204| Mfr #: UB3-1/2PA6

$36.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Inside Length: 5-3/64"Thread Size: 1/2"-13Package Quantity: 1
Save 15%. Sign up for Z-mail.


Zoro #: G1248204 Mfr #: UB3-1/2PA6
Inside Length: 5-3/64"Thread Size: 1/2"-13
Package Quantity: 1For Pipe Size: 3-1/2"
Finish: zincThread Length: 1-1/2"
Characteristics: Cushion Design Provides Total Load DistributionMax. Load (Lb.): 2260
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsType: Cushioned
Inside Width: 4-1/2"Overall Length: 5-45/64"
Material: 316 stainless steelCountry of Origin (subject to change): United States


U-Bolt, Cushioned, 316 SS, Finish Zinc, Thread Size 1/2 - 13 UNC - 2B, Thread Length 1-1/2, Inside Length 5-3/64 In., Overall Length 5-45/64 In., Inside Width 4-1/2 In., For Pipe Size 3-1/2 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1