PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2"-13 x 5" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt

ZSI| Zoro #: G2111286| Mfr #: UB5PA

$22.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 6-9/16"Thread Size: 1/2"-13Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111286 Mfr #: UB5PA
Inside Length: 6-9/16"Thread Size: 1/2"-13
Package Quantity: 1For Pipe Size: 5"
Finish: zincThread Length: 1-39/64"
Characteristics: Cushion Design Provides Total Load DistributionMax. Load (Lb.): 2260
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsType: Cushioned
Inside Width: 6-1/16"Overall Length: 7-9/32"
Material: Electro-galvanized SteelCountry of Origin (subject to change): United States

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/2 - 13 UNC - 2B, Thread Length 1-39/64 In., Inside Length 6-9/16 In., Overall Length 7-9/32 In., Inside Width 6-1/16 In., For Pipe Size 5 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews