KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 5" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G1251686| Mfr #: UB5PA6

$38.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
Thread Size: 1/2"-13
Overall Length: 7-9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251686 Mfr #: UB5PA6
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsThread Size: 1/2"-13
Overall Length: 7-9/32"For Pipe Size: 5"
Finish: zincThread Length: 1-39/64"
Characteristics: Cushion Design Provides Total Load DistributionInside Width: 6-1/16"
Type: CushionedPackage Quantity: 1
Inside Length: 6-9/16"Material: 316 stainless steel
Max. Load (Lb.): 2260Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 SS, Finish Zinc, Thread Size 1/2 - 13 UNC - 2B, Thread Length 1-39/64 In., Inside Length 6-9/16 In., Overall Length 7-9/32 In., Inside Width 6-1/16 In., For Pipe Size 5 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews