KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 6" Pipe Size Zinc Electro-Galvanized Steel Cushioned U-Bolt

ZSI| Zoro #: G0601781| Mfr #: UB6PA

$33.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
Thread Size: 1/2"-13
Overall Length: 8-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601781 Mfr #: UB6PA
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsThread Size: 1/2"-13
Overall Length: 8-29/32"For Pipe Size: 6"
Finish: zincThread Length: 2"
Characteristics: Cushion Design Provides Total Load DistributionInside Width: 7-5/32"
Type: CushionedItem:
Package Quantity: 1Inside Length: 7-3/4"
Material: Electro-galvanized SteelMax. Load (Lb.): 3620
Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, Electro-Galvanized Steel, Finish Zinc, Thread Size 1/2 - 13 UNC - 2B, Thread Length 2 In., Inside Length 7-3/4 In., Overall Length 8-29/32 In., Inside Width 7-5/32 In., For Pipe Size 6 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews