KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 6" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G1719514| Mfr #: UB6PA6

$88.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2"
Characteristics: Cushion Design Provides Total Load Distribution
For Pipe Size: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719514 Mfr #: UB6PA6
Thread Length: 2"Characteristics: Cushion Design Provides Total Load Distribution
For Pipe Size: 6"Material: 316 stainless steel
Thread Size: 1/2"-13Type: Cushioned
Inside Width: 7-5/32"Overall Length: 8-29/32"
Includes: U-Bolt, Cushion, and Two Nylon Lock NutsFinish: zinc
Max. Load (Lb.): 3620Package Quantity: 1
Inside Length: 7-3/4"Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 SS, Finish Zinc, Thread Size 1/2 - 13 UNC - 2B, Thread Length 2 In., Inside Length 7-3/4 In., Overall Length 8-29/32 In., Inside Width 7-5/32 In., For Pipe Size 6 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews