SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2"-13 x 2-1/2" Pipe Size Zinc 316 SS Cushioned U-Bolt

ZSI| Zoro #: G0827224| Mfr #: UB2-1/2PA6

$33.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steelThread Size: 1/2"-13Type: Cushioned
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827224 Mfr #: UB2-1/2PA6
Material: 316 stainless steelThread Size: 1/2"-13
Type: CushionedFor Pipe Size: 2-1/2"
Overall Length: 4-7/16"Includes: U-Bolt, Cushion, and Two Nylon Lock Nuts
Max. Load (Lb.): 2260Dia./Thread Size: 1/2"-13
Package Quantity: 1Characteristics: Cushion Design Provides Total Load Distribution
Inside Length: 3-29/32"Inside Width: 3-3/8"
Finish: zincThread Length: 1-13/32"
Country of Origin (subject to change): United States

Description

U-Bolt, Cushioned, 316 Stainless Steel, Finish Zinc, Thread Size 1/2 In.-13 - 2B, Thread Length 1-13/32 In., Inside Length 3-29/32 In., Overall Length 4-7/16 In., Inside Width 3-3/8 In., For Pipe Size 2-1/2 In., Characteristics Cushion Design Provides Total Load Distribution, Includes U-Bolt, Cushion, and Two Nylon Lock Nuts, Package Quantity 1

Reviews